STIEBER

STIEBER Centrifugally lift off sprag type freewheel RSRT85

  • ERIKS:13220575
Image 1
Save to list

€8,394.17/ pieceexcl. VAT

€10,156.95incl. VAT

Estimated delivery date - 01/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8,394.17

-

3+

€7,974.43

5.00%

5+

€7,554.74

10.00%

10+

€7,135.03

15.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STIEBER
Series
RSRT
Series
RSRT
Inner Diameter
85 mm
Outer Diameter
330 mm
Width
135 mm
Torque
1400 Nm
Keyway
Inner ring
Weight
50 kg
Manufacturer ID
RSRT85