STIEBER

STIEBER Centrifugally lift off sprag type freewheel RSRT260

  • ERIKS:13220582
Image 1
Save to list

€47,328.82/ pieceexcl. VAT

€57,267.87incl. VAT

Estimated delivery date - 01/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€47,328.82

-

3+

€44,962.39

5.00%

5+

€42,595.89

10.00%

10+

€40,229.50

15.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STIEBER
Series
RSRT
Series
RSRT
Inner Diameter
260 mm
Outer Diameter
750 mm
Width
205 mm
Torque
30000 Nm
Keyway
Inner ring
Weight
420 kg
Manufacturer ID
RSRT260