STIEBER

STIEBER Centrifugally lift off sprag type freewheel RSRT200

  • ERIKS:13220580
Image 1
Save to list

€31,072.53/ pieceexcl. VAT

€37,597.76incl. VAT

Estimated delivery date - 01/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€31,072.53

-

3+

€29,518.86

5.00%

5+

€27,965.22

10.00%

10+

€26,411.62

15.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STIEBER
Series
RSRT
Series
RSRT
Inner Diameter
200 mm
Outer Diameter
555 mm
Width
170 mm
Torque
12500 Nm
Keyway
Inner ring
Weight
180 kg
Manufacturer ID
RSRT200