

€12,663.71/ pieceexcl. VAT
€15,323.09incl. VAT
Estimated delivery date - 30/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12,663.71 | - |
3+ | €12,030.53 | 5.00% |
5+ | €11,397.38 | 10.00% |
10+ | €10,764.17 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | RSRT |
Series | RSRT |
Inner Diameter | 120 mm |
Outer Diameter | 400 mm |
Width | 150 mm |
Torque | 3400 Nm |
Keyway | Inner ring |
Weight | 80 kg |
Manufacturer ID | RSRT120 |