STIEBER

STIEBER Centrifugally lift off sprag type freewheel RSRT100

  • ERIKS:13220576
Image 1
Save to list

€10,056.02/ pieceexcl. VAT

€12,167.78incl. VAT

Estimated delivery date - 01/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€10,056.02

-

3+

€9,553.19

5.00%

5+

€9,050.34

10.00%

10+

€8,547.61

15.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STIEBER
Series
RSRT
Series
RSRT
Inner Diameter
100 mm
Outer Diameter
350 mm
Width
140 mm
Torque
2300 Nm
Keyway
Inner ring
Weight
60 kg
Manufacturer ID
RSRT100