

€2,787.27/ pieceexcl. VAT
€3,372.60incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2,787.27 | - |
3+ | €2,647.94 | 5.00% |
5+ | €2,508.56 | 10.00% |
10+ | €2,369.23 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | RSCI |
Series | RSCI |
Inner Diameter | 90 mm |
Outer Diameter | 245 mm |
Width | 80 mm |
Torque | 8700 Nm |
Keyway | Inner ring |
Sealing | No |
Weight | 18.3 kg |
Manufacturer ID | RSCI90M |