

€2,613.63/ pieceexcl. VAT
€3,162.49incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2,613.63 | - |
3+ | €2,482.92 | 5.00% |
5+ | €2,352.22 | 10.00% |
10+ | €2,221.57 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | RSCI |
Series | RSCI |
Inner Diameter | 90 mm |
Outer Diameter | 230 mm |
Width | 80 mm |
Torque | 5600 Nm |
Keyway | Inner ring |
Sealing | No |
Weight | 17.4 kg |
Manufacturer ID | RSCI90 |