

€1,635.70/ pieceexcl. VAT
€1,979.20incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1,635.70 | - |
5+ | €1,553.91 | 5.00% |
10+ | €1,472.15 | 10.00% |
20+ | €1,390.35 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | RSCI |
Series | RSCI |
Inner Diameter | 70 mm |
Outer Diameter | 190 mm |
Width | 60 mm |
Torque | 3050 Nm |
Keyway | Inner ring |
Sealing | No |
Weight | 8.6 kg |
Manufacturer ID | RSCI70 |