

€1,313.39/ pieceexcl. VAT
€1,589.20incl. VAT
Estimated delivery date - 03/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1,313.39 | - |
5+ | €1,247.76 | 5.00% |
10+ | €1,182.08 | 10.00% |
20+ | €1,116.41 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | RSCI |
Series | RSCI |
Inner Diameter | 60 mm |
Outer Diameter | 175 mm |
Width | 60 mm |
Torque | 2350 Nm |
Keyway | Inner ring |
Sealing | No |
Weight | 6.5 kg |
Manufacturer ID | RSCI60 |