

€1,110.09/ pieceexcl. VAT
€1,343.21incl. VAT
Estimated delivery date - 04/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1,110.09 | - |
5+ | €1,054.62 | 5.00% |
10+ | €999.13 | 10.00% |
20+ | €943.61 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | RSCI |
Series | RSCI |
Inner Diameter | 50 mm |
Outer Diameter | 150 mm |
Width | 40 mm |
Torque | 1400 Nm |
Keyway | Inner ring |
Sealing | No |
Weight | 4.3 kg |
Manufacturer ID | RSCI50 |