

€935.89/ pieceexcl. VAT
€1,132.43incl. VAT
Estimated delivery date - 03/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €935.89 | - |
5+ | €889.10 | 5.00% |
10+ | €842.27 | 10.00% |
20+ | €795.49 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | RSCI |
Series | RSCI |
Inner Diameter | 45 mm |
Outer Diameter | 130 mm |
Width | 35 mm |
Torque | 912 Nm |
Keyway | Inner ring |
Sealing | No |
Weight | 2.9 kg |
Manufacturer ID | RSCI45 |