

€828.43/ pieceexcl. VAT
€1,002.40incl. VAT
Estimated delivery date - 04/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €828.43 | - |
5+ | €787.01 | 5.00% |
10+ | €745.61 | 10.00% |
20+ | €704.20 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | RSCI |
Series | RSCI |
Inner Diameter | 40 mm |
Outer Diameter | 125 mm |
Width | 35 mm |
Torque | 800 Nm |
Keyway | Inner ring |
Sealing | No |
Weight | 2.7 kg |
Manufacturer ID | RSCI40 |