

€762.75/ pieceexcl. VAT
€922.93incl. VAT
Estimated delivery date - 03/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €762.75 | - |
5+ | €724.57 | 5.01% |
10+ | €686.45 | 10.00% |
50+ | €648.32 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | RSCI |
Series | RSCI |
Inner Diameter | 35 mm |
Outer Diameter | 110 mm |
Width | 35 mm |
Torque | 550 Nm |
Keyway | Inner ring |
Sealing | No |
Weight | 2.1 kg |
Manufacturer ID | RSCI35 |