

€689.45/ pieceexcl. VAT
€834.23incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €689.45 | - |
5+ | €654.94 | 5.00% |
10+ | €620.49 | 10.00% |
50+ | €586.00 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | RSCI |
Series | RSCI |
Inner Diameter | 30 mm |
Outer Diameter | 100 mm |
Width | 35 mm |
Torque | 375 Nm |
Keyway | Inner ring |
Sealing | No |
Weight | 1.8 kg |
Manufacturer ID | RSCI30 |