

€639.55/ pieceexcl. VAT
€773.86incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €639.55 | - |
5+ | €607.51 | 5.01% |
10+ | €575.56 | 10.01% |
50+ | €543.55 | 15.01% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | RSCI |
Series | RSCI |
Inner Diameter | 25 mm |
Outer Diameter | 95 mm |
Width | 35 mm |
Torque | 319 Nm |
Keyway | Inner ring |
Sealing | No |
Weight | 1.6 kg |
Manufacturer ID | RSCI25 |