

€503.34/ pieceexcl. VAT
€609.04incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €503.34 | - |
5+ | €478.14 | 5.01% |
10+ | €452.99 | 10.00% |
50+ | €427.81 | 15.01% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | RSCI |
Series | RSCI |
Inner Diameter | 20 mm |
Outer Diameter | 90 mm |
Width | 35 mm |
Torque | 212 Nm |
Keyway | Inner ring |
Sealing | No |
Weight | 1.5 kg |
Manufacturer ID | RSCI20 |