

€5,022.77/ pieceexcl. VAT
€6,077.55incl. VAT
Estimated delivery date - 04/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5,022.77 | - |
3+ | €4,771.61 | 5.00% |
5+ | €4,520.54 | 10.00% |
10+ | €4,269.34 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | RSCI |
Series | RSCI |
Inner Diameter | 130 mm |
Outer Diameter | 322 mm |
Width | 90 mm |
Torque | 15750 Nm |
Keyway | Inner ring |
Sealing | No |
Weight | 35 kg |
Manufacturer ID | RSCI130 |