STIEBER

STIEBER Centrifugally lift off sprag type freewheel, RSCI Series, RSCI100, 100mm Inner Dia, 290mm Outer Dia, Unsealed

  • ERIKS:13220534
Image 1
Save to list

€3,722.60/ pieceexcl. VAT

€4,504.35incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3,722.60

-

3+

€3,536.47

5.00%

5+

€3,350.34

10.00%

10+

€3,164.22

15.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STIEBER
Series
RSCI
Series
RSCI
Inner Diameter
100 mm
Outer Diameter
290 mm
Width
90 mm
Torque
10500 Nm
Keyway
Inner ring
Sealing
No
Weight
28 kg
Manufacturer ID
RSCI100