STIEBER

STIEBER Centrifugally lift off sprag type freewheel RSBF80L

  • ERIKS:23783028
Image 1
Save to list

€8,576.41/ pieceexcl. VAT

€10,377.46incl. VAT

Estimated delivery date - 01/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8,576.41

-

3+

€8,147.62

5.00%

5+

€7,718.76

10.00%

10+

€7,289.93

15.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STIEBER
Series
RSBF
Series
RSBF
Inner Diameter
80 mm
Outer Diameter
190 mm
Width
70 mm
Sealing
Yes
Manufacturer ID
RSBF80L