STIEBER

STIEBER Centrifugally lift off sprag type freewheel RSBF70L

  • ERIKS:23783145
Image 1
Save to list

€2,627.92/ pieceexcl. VAT

€3,179.78incl. VAT

Estimated delivery date - 01/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2,627.92

-

5+

€2,496.46

5.00%

10+

€2,365.06

10.00%

20+

€2,233.68

15.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STIEBER
Series
RSBF
Series
RSBF
Inner Diameter
70 mm
Outer Diameter
161 mm
Width
54 mm
Sealing
Yes
Manufacturer ID
RSBF70L