

€6,938.55/ pieceexcl. VAT
€8,395.65incl. VAT
Estimated delivery date - 01/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6,938.55 | - |
2+ | €6,591.61 | 5.00% |
3+ | €6,244.66 | 10.00% |
4+ | €5,897.70 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | RIZ |
Series | RIZ |
Inner Diameter | 90 mm |
Outer Diameter | 230 mm |
Width | 158 mm |
Keyway | Inner ring |
Sealing | Yes |
Manufacturer ID | RIZ90D |