

€5,514.74/ pieceexcl. VAT
€6,672.84incl. VAT
Estimated delivery date - 01/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5,514.74 | - |
3+ | €5,238.98 | 5.00% |
5+ | €4,963.29 | 10.00% |
10+ | €4,687.56 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | RIZ |
Series | RIZ |
Inner Diameter | 80 mm |
Outer Diameter | 210 mm |
Width | 144 mm |
Keyway | Inner ring |
Sealing | Yes |
Manufacturer ID | RIZ80D |