

€4,363.83/ pieceexcl. VAT
€5,280.23incl. VAT
Estimated delivery date - 01/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4,363.83 | - |
3+ | €4,145.60 | 5.00% |
5+ | €3,927.41 | 10.00% |
10+ | €3,709.26 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | RIZ |
Series | RIZ |
Inner Diameter | 70 mm |
Outer Diameter | 190 mm |
Width | 134 mm |
Keyway | Inner ring |
Sealing | Yes |
Manufacturer ID | RIZ70 |