

€1,910.93/ pieceexcl. VAT
€2,312.23incl. VAT
Estimated delivery date - 01/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1,910.93 | - |
3+ | €1,815.43 | 5.00% |
5+ | €1,719.86 | 10.00% |
10+ | €1,624.34 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | RIZ |
Series | RIZ |
Inner Diameter | 40 mm |
Outer Diameter | 125 mm |
Width | 86 mm |
Keyway | Inner ring |
Sealing | Yes |
Manufacturer ID | RIZ40 |