STIEBER

STIEBER Centrifugally lift off sprag type freewheel RIZ35

  • ERIKS:13220455
Image 1
Save to list

€1,721.84/ pieceexcl. VAT

€2,083.43incl. VAT

Estimated delivery date - 01/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€1,721.84

-

3+

€1,635.81

5.00%

5+

€1,549.72

10.00%

10+

€1,463.63

15.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STIEBER
Series
RIZ
Series
RIZ
Inner Diameter
35 mm
Outer Diameter
110 mm
Width
74 mm
Keyway
Inner ring
Sealing
Yes
Manufacturer ID
RIZ35