

€1,567.01/ pieceexcl. VAT
€1,896.08incl. VAT
Estimated delivery date - 01/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1,567.01 | - |
3+ | €1,488.59 | 5.00% |
5+ | €1,410.28 | 10.00% |
10+ | €1,331.95 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | RIZ |
Series | RIZ |
Inner Diameter | 30 mm |
Outer Diameter | 100 mm |
Width | 68 mm |
Keyway | Inner ring |
Sealing | Yes |
Manufacturer ID | RIZ30 |