

€15,352.26/ pieceexcl. VAT
€18,576.23incl. VAT
Estimated delivery date - 01/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15,352.26 | - |
2+ | €14,584.65 | 5.00% |
3+ | €13,817.08 | 10.00% |
4+ | €13,049.45 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | RIZ |
Series | RIZ |
Inner Diameter | 130 mm |
Outer Diameter | 310 mm |
Width | 212 mm |
Keyway | Inner ring |
Sealing | Yes |
Manufacturer ID | RIZ130D |