

€9,211.65/ pieceexcl. VAT
€11,146.10incl. VAT
Estimated delivery date - 01/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9,211.65 | - |
2+ | €8,751.11 | 5.00% |
3+ | €8,290.49 | 10.00% |
4+ | €7,829.90 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | RIZ |
Series | RIZ |
Inner Diameter | 100 mm |
Outer Diameter | 270 mm |
Width | 182 mm |
Keyway | Inner ring |
Sealing | Yes |
Manufacturer ID | RIZ100D |