

€2,173.20/ pieceexcl. VAT
€2,629.57incl. VAT
Estimated delivery date - 01/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2,173.20 | - |
3+ | €2,064.55 | 5.00% |
5+ | €1,955.89 | 10.00% |
10+ | €1,847.24 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | RINZ |
Series | RINZ |
Inner Diameter | 40 mm |
Outer Diameter | 125 mm |
Width | 86 mm |
Torque | 800 Nm |
Keyway | Inner ring and outer ring |
Sealing | Yes |
Weight | 4.8 kg |
Manufacturer ID | RINZ40 |