

€1,975.89/ pieceexcl. VAT
€2,390.83incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1,975.89 | - |
3+ | €1,877.10 | 5.00% |
5+ | €1,778.31 | 10.00% |
10+ | €1,679.50 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | RINZ |
Series | RINZ |
Inner Diameter | 35 mm |
Outer Diameter | 110 mm |
Width | 74 mm |
Torque | 550 Nm |
Keyway | Inner ring and outer ring |
Sealing | Yes |
Weight | 3.2 kg |
Manufacturer ID | RINZ35 |