

€1,785.09/ pieceexcl. VAT
€2,159.96incl. VAT
Estimated delivery date - 01/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1,785.09 | - |
3+ | €1,695.85 | 5.00% |
5+ | €1,606.61 | 10.00% |
10+ | €1,517.33 | 15.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STIEBER |
Series | RINZ |
Series | RINZ |
Inner Diameter | 30 mm |
Outer Diameter | 100 mm |
Width | 68 mm |
Torque | 375 Nm |
Keyway | Inner ring and outer ring |
Sealing | Yes |
Weight | 2.3 kg |
Manufacturer ID | RINZ30 |