

€119.90/ pairexcl. VAT
€145.08incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STEITZ SECURA |
Series | VX 7550 Perbunan |
Shoe size | 42 |
Norm | EN ISO 20345:2011 S3 SRC CI HRO |
Width | NB |
Safety class | S3 |
Material uppers | Smooth leather |
Colour | Anthracite |
Material toecap | Aluminium |
Heat resistant outsole | 220°C |
Antistatic | Yes |
Slip resistance | SRC |