STEITZ SECURA

STEITZ SECURA Safety sandals VD PRO 1060 ESD S1 size 43 NB

  • ERIKS:13604360
  • Manufacturer:4044348538760
Image 1
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STEITZ SECURA
Shoe size
43
Norm
EN ISO 20345:2011 S1 SRC
Width
NB
Safety class
S1
Material uppers
Microfibre
Colour
Black / Red
Material toecap
Aluminium
Heat resistant outsole
120°C
Antistatic
Yes
Slip resistance
SRC