

€108.60/ pairexcl. VAT
€131.41incl. VAT
Estimated delivery date - 16/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STEITZ SECURA |
Shoe size | 44 |
Norm | EN ISO 20345:2011 S1 SRC |
Width | XXB |
Safety class | S1 |
Material uppers | Microfibre |
Colour | Black |
Material toecap | Aluminium |
Heat resistant outsole | 120°C |
Antistatic | Yes |
Slip resistance | SRC |