

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STEITZ SECURA |
Shoe size | 42 |
Norm | EN ISO 20345:2011 S2 SRC CI |
Width | XB |
Safety class | S2 |
Material uppers | Microfibre |
Colour | Black / Blue |
Outsole | TPU Athletics ESD, blue |
Material toecap | Aluminium |
Heat resistant outsole | 120°C |
Antistatic | Yes |
Slip resistance | SRC |