

€248.80/ pairexcl. VAT
€301.05incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STEITZ SECURA |
Shoe size | 42 |
Width | XB |
Safety class | S3 |
Material uppers | Smooth leather |
Colour | Black |
Material toecap | Steel |
Heat resistant outsole | 220°C |
Antistatic | Yes |
Slip resistance | SRC |