




€0.24/ pieceexcl. VAT
€0.29incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Standard |
Type | AS |
Material | Steel |
Surface protection | Zinc-Nickel |
Thread Size | M 8x28 |
G | M 8 |
L | 28 mm |