




€0.60/ pieceexcl. VAT
€0.73incl. VAT
Estimated delivery date - 02/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Standard |
Type | AS |
Material | Steel |
Surface protection | Zinc-Nickel |
Thread Size | M 6x110 |
G | M 6 |
L | 110 mm |