




€209.90/ pieceexcl. VAT
€253.98incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Type | AS |
Material | Stainless steel 316 (V4A) |
Thread Size | M 30x300 |
G | M 30 |
L | 300 mm |