




€99.64/ pieceexcl. VAT
€120.56incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Type | AS |
Material | Stainless steel 316 (V4A) |
Thread Size | M 24x220 |
G | M 24 |
L | 220 mm |