




€5.47/ pieceexcl. VAT
€6.62incl. VAT
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Type | AS |
Material | Steel |
Surface protection | Zinc-Nickel |
Thread Size | M 20x80 |
G | M 20 |
L | 80 mm |