




€22.60/ pieceexcl. VAT
€27.35incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Type | AS |
Material | Stainless steel 304 (V2A) |
Thread Size | M 20x190 |
G | M 20 |
L | 190 mm |