STAUFF

STAUFF Zeskantbout AS-M16x45-DIN931/933-70-W5

  • ERIKS:12121019
Image 1
Image 2
Image 1
Image 2
Save to list

€1.65/ pieceexcl. VAT

€2.00incl. VAT

Estimated delivery date - 04/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Type
AS
Material
Stainless steel 316 (V4A)
Thread Size
M 16x45
G
M 16
L
45 mm