




€0.82/ pieceexcl. VAT
€0.99incl. VAT
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Type | AS |
Material | Steel |
Surface protection | Untreated |
Thread Size | M 12x55 |
G | M 12 |
L | 55 mm |