




€0.86/ pieceexcl. VAT
€1.04incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Type | AS |
Material | Steel |
Surface protection | Zinc-Nickel |
Thread Size | M 10x80 |
G | M 10 |
L | 80 mm |