STAUFF

STAUFF Zeskantbout AS-M10x80-DIN931/933-8.8-W1

  • ERIKS:14396423
Image 1
Image 2
Image 1
Image 2
Save to list

€0.73/ pieceexcl. VAT

€0.88incl. VAT

Estimated delivery date - 04/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Type
AS
Material
Steel
Surface protection
Untreated
Thread Size
M 10x80
G
M 10
L
80 mm