STAUFF

STAUFF Zeskantbout AS-M10x55-DIN931/933-8.8-W3

  • ERIKS:14871236
Image 1
Image 2
Image 1
Image 2
Save to list

€9.26/ pieceexcl. VAT

€11.20incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Type
AS
Material
Steel
Surface protection
Zinc-Nickel
Thread Size
M 10x55
G
M 10
L
55 mm