STAUFF

STAUFF Zeskantbout AS-M10x30-DIN931/933-70-W5

  • ERIKS:12121017
Image 1
Image 2
Image 1
Image 2
Save to list

€0.52/ pieceexcl. VAT

€0.63incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Type
AS
Material
Stainless steel 316 (V4A)
Thread Size
M 10x30
G
M 10
L
30 mm