




€0.98/ pieceexcl. VAT
€1.19incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | SWG |
Material | Steel |
Surface protection | Coated copper |
Thread Size | 1/4–20 UNC |
H1 | 14 mm |
ØD1 | 11 mm |