




€296.27/ pieceexcl. VAT
€358.49incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Type | SPAL |
Group | 9S |
Material | Stainless steel 304 (V2A) |
B | 90 mm |
G | M 24 |
H | 21 mm |
L1 | 270 mm |
L2 | 205 mm |
ØD1 | 35 mm |
S | 15 mm |